Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 010.200 TWIST DRILLS
GUHRING 00659 010.200 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590102000
rubix:
285A8074
ean:
4031093216043
Technical specifications
Drilling diameter
10.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 010.200 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
10.2
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
10.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.45
excl. VAT
/
Each
£
76.14
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
TITEX DA110-08-08.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506496
DORMER A51013/64 JOBBER DRILL 13/64 INCH 5970403
CUTLINE DRILL - HSS LONG SERIES MM 12.75 861401
GUHRING 00305 001.380 HSS/HSCO COATED DRILLS 9003050013800
GUHRING 01146 005.900 DRILLS OTHER 9011460059000
CUTLINE DRILL - HSS CO5% JOBBER MM 1.9 845855
DORMER A1204.9 STUB DRILL 5968460
GUHRING 02459 004.000 GT80/100 COATED DRILLS 9024590040000
GUHRING 00308 001.000 DRILLS OTHER 9003080010000
DORMER A7775/16 JOBBER DRILL 5/16 INCH 5971159
GUHRING 00305 001.700 TWIST DRILL HSCO 1.700 MM DIN 338 TYPE N BRIGHT
CUTLINE DRILL - HSS JOBBER MM 4.6 845780
ROEBUCK LLSD/041 HSS LONG SERIES DRILL 4.10MM
GUHRING 00211 011.000 HSS/HSCO COATED DRILLS 9002110110000
TITEX A1249XPL-8.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236593