GUHRING 00670 012.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006700120000
rubix:285A5451
ean:4031093228206
brand logo
brand logo
Technical specifications
Drilling diameter12 mm
Total length295 mm
Length of cut205 mm
See all Specifications

Product details : GUHRING 00670 012.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter12 mm
Total length295 mm
Length of cut205 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter12 mm
Show UNSPSC/ECL@SS
£ 151.43 excl. VAT
/ Each
£ 181.72 incl. VAT
  • Usually arrives within 14 working days