References
Dormer:A12011.0
Rubix:223012
EAN:7320760016466


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 47 mm |
Product details : DORMER A12011.0 STUB DRILL 11.00 MM 5968553
HSS extra short spiral drill with cylindrical shaft DIN 1897 N 118 ° steam tempered 2.5 xd for steel 850 n/mm ². Stainless machining steel. Cast iron and titanium.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Ratio of diameter to length of drill hole | 2,5×d |
| Angle of helix | 35 ° |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 74.85 excl. VAT
/ 5 pieces
£ 89.82 incl. VAT
- Usually arrives within 14 working days