Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00672 008.000 EXTRA COATED DRILLS 9006720080000
GUHRING 00672 008.000 EXTRA COATED DRILLS 9006720080000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006720080000
rubix:
344A5609
ean:
4031093229449
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00672 008.000 EXTRA COATED DRILLS 9006720080000
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.60
excl. VAT
/
Each
£
35.52
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GUHRING 00503 004.100 TWIST DRILLS
SPARTEX 863965 3.2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 02456 002.000 HSS/HSCO COATED DRILLS 9024560020000
GUHRING 02047 009.900 HSS/HSCO COATED DRILLS 9020470099000
GUHRING 00217 008.400 STANDARD HSS DRILLS 9002170084000
TITEX A1622-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5062617
CUTLINE 883062 JOBBER DRILL HSS ZIRCO COATED19/64
GUHRING 00207 004.300 HSS/HSCO COATED DRILLS 9002070043000
TITEX A1222-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059456
TITEX A1249XPL-3.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236542
TITEX A1254TFT-9.8 DRILLS TYP VA INOX 5061041
CUTLINE DRILL - HSS CO5% JOBBER MM 6.6 845902
DORMER A9006.6 JOBBER DRILL 6.60 MM 5970907
DORMER A1178.9 STUB DRILL 8.90 MM 5968180
SPARTEX 863963 3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING