SPARTEX 863963 3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
Hss cylindrical laminated drill bit
See technical informationSee documentsReferences
Superseded Ref:652229
Spartex:863963
Rubix:216A5525
EAN:3660338184284


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Documents
Product details : SPARTEX 863963 3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
Hss cylindrical laminated drill bit Ideal for conventional maintenance applications
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 25 ° |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- In stock: Next day delivery