GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
Threading diameter | 1.8 mm |
---|---|
Thread | 0.35 mm |
Total length | 40 mm |
Threading diameter | 1.8 mm |
---|---|
Thread | 0.35 mm |
Total length | 40 mm |
Body material | hss-e |
Usually arrives within 14 working days