Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M24 SPIRAL POINT TAP M24 X 3.00 MM 5973849
DORMER E001M24 SPIRAL POINT TAP M24 X 3.00 MM 5973849
Machine tap E001
References
dormer:
E001M24
rubix:
8086290
ean:
7320760567852
Technical specifications
Threading diameter
21
mm
Total length
130
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M24 SPIRAL POINT TAP M24 X 3.00 MM 5973849
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
21
mm
Total length
130
mm
Body material
HSS-E
Square drive adapter
18
mm
Input
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.10
excl. VAT
/
Each
£
120.12
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 02879 016.007 MACHINE TAPS 9028790160070
DORMER EP01M3 SPIRAL POINT TAP M3 X 0.50 MM 5973452
DORMER EP01M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973475
DORMER EP01M24 SPIRAL POINT TAP M24 X 3.00 MM 5973484
GUHRING 01870 010.000 MACHINE TAPS 9018700100000
GUHRING 02876 008.000 MACHINE TAPS 9028760080000
GUHRING 00948 016.000 MACHINE TAPS 9009480160000
WALTER 27160-PG11 HAND- AND MACHINE TAPS HSS/-E 5079029
GUHRING 02990 005.000 MACHINE TAPS 9029900050000
ROEBUCK 832094 MACHINE TAP MET COARSE M6X100 HSSE DIN371 6H
DORMER E001M16 SPIRAL POINT TAP M16 X 2.00 MM 5973817
GUHRING 02916 016.000 MACHINE TAPS 9029160160000
GUHRING 02942 012.000 MACHINE TAPS 9029420120000
GUHRING 00948 006.000 MACHINE TAPS 9009480060000
DORMER E240M27 SPIRAL POINT TAP M27 X 3.00 MM 6305830