GUHRING 00792 012.000 MACHINE TAPS 9007920120000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:792 12.000
Rubix:344A9677
Manufacturer :9007920120000
EAN:4031093249546


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00792 012.000 MACHINE TAPS 9007920120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 49.37 excl. VAT
/ Each
£ 59.24 incl. VAT
- Usually arrives within 14 working days