Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
GUHRING 01131 012.000 GT80/P2000 HSCO DRILLS 9011310120000
GUHRING 01131 012.000 GT80/P2000 HSCO DRILLS 9011310120000
Helicoidal carbide solid drill bit Gühring
References
gühring:
9011310120000
rubix:
336A2651
ean:
4031093281379
Technical specifications
Drilling diameter
12
mm
Length of cut
71
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01131 012.000 GT80/P2000 HSCO DRILLS 9011310120000
Technical specifications
Attributes
Drilling diameter
12
mm
Length of cut
71
mm
Tail diameter
12
mm
Tip angle
130
°
Internal cooling
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.73
excl. VAT
/
Each
£
186.88
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K313-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213442
SANDVIK R840-0357-30-A1A 1220 5747369
SANDVIK 860.1-0410-021A1-GMX1BM SC DRILLS CORODRILL
SANDVIK 460.1-1040-078A1-XMGC34 SC DRILLS CORODRILL 460 6422585
CUTLINE 892786 SCD03-08.10I0 CUPMM CARB DRILL 8.1MM W/O IC 3XD
SANDVIK 860.1-0360-011A0-GMX1BM SC DRILLS CORODRILL 7781565
CUTLINE 893116 SCD08-09.30I1 CUPMM - CARB. DRILL D9.3 INT. COOLING 8XD
DORMER R4577.3 DRILL 7.30 MM 5980352
SANDVIK 860.1-0440-014A0-GMX1BM SC DRILLS CORODRILL 7781573
CUTLINE 893060 SCD08-03.70I1 CUPMM - CARB. DRILL D3.7 INT. COOLING 8XD
GUHRING 05511 008.100 RATIO DRILL/COOLING SOLID CARBIDE 8.100MM
SANDVIK 860.1-0880-044A0-GMX1BM SC DRILLS CORODRILL 7781795
SANDVIK 860.1-0400-012A0-GM X1BM 7781569
SANDVIK R840-0300-30-A1A1220 SC DRILLS CORODRILL 5746788
DORMER R4543.3 DRILL 3.30 MM 5979861