Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K313-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213442
SANDVIK 1K313-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213442
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K313-0970-XB 1730
rubix:
254A4679
manufacturer :
8213442
ean:
7323226616019
Product details
Technical specifications
Product details : SANDVIK 1K313-0970-XB 1730 DURA SOLID CARBIDE END MILL 8213442
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.40
excl. VAT
/
Each
£
60.48
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 05511 007.200 RATIO DRILL/COOLING SOLID CARBIDE 7.200MM
TITEX DC150-05-04.366A1-WJ30RE SOLID CARBIDE DRILL 6618312
TITEX DC150-05-12.300D1-WJ30RE SOLID CARBIDE DRILL 7287857
TITEX A1163-12 DRILLS SOLID CARBID TYPE N 5057548
CUTLINE 892909 SCD03-09.80I1 CUPMM CARB DRILL 9.8 IC 3XD
DOR R453 3.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
SANDVIK R840-1110-30-A1A1220 SC DRILLS CORODRILL 5747670
SANDVIK 860.1-0820-045A1-PMP1BM SC DRILLS CORODRILL 8151268
MITSUBCARB MS0780-SLK SOLID CARBIDE DRILLS MS LINE 90012467
SANDVIK 460.1-1800-081A0-XMGC34 SC DRILLS CORODRILL 460 6241198
DOR CARB TIN CDX DRILL 8.1
GUHRING 05515 009.520 RATIO DRILL SOLID CARBIDE 9.520MM
SANDVIK 860.1-0740-040A1-PMP1BM SC DRILLS CORODRILL 8151239
TITEX A1263-8 DRILLS SOLID CARBID TYPE N 5061196
DORMER R4577.4 DRILL 7.40 MM 5980358