Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01259 007.900 TWIST DRILLS
GUHRING 01259 007.900 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9012590079000
rubix:
285A7609
ean:
4031093300797
Technical specifications
Drilling diameter
7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01259 007.900 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
7
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Tail diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.42
excl. VAT
/
Each
£
32.90
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 1.9 860658
DORMER A110 HSS LONG SERIES DRILL 6.25MM
GUHRING 00549 004.200 TWIST DRILL HSS 4.200MM TYPE GT 100
TITEX A1249XPL-4 DEEP HOLE DRILL 5236544
CUTLINE DRILL - HSS CO5% JOBBER MM 3.8 845874
GUHRING 09651 013.750 TWIST DRILL HSS 13.750 MM DIN 338 TYPE N TIN
GUHRING 01146 008.700 DRILLS OTHER 9011460087000
DORMER A77712.2 JOBBER DRILL 12.20 MM 5971063
GUHRING 00224 004.400 DRILLS OTHER 9002240044000
TITEX A3143-0.69 MICRO DRILL 5062903
CUTLINE DRILL - HSS JOBBER TIN MM 1.7 860781
GUHRING 00245 013.600 STANDARD HSS DRILLS 9002450136000
GUHRING 05523 003.170 TWIST DRILL HSCO 3.170MM TYPE GU 500 DZ BRIGHT
DORMER A0029/32 JOBBER DRILL 9/32 INCH 5967293
GUHRING 00524 003.000 TWIST DRILLS