GUHRING 00524 003.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005240030000
rubix:285A6899
ean:4031093153584
brand logo
brand logo
Technical specifications
Drilling diameter3 mm
Total length150 mm
Length of cut100 mm
See all Specifications

Product details : GUHRING 00524 003.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter3 mm
Total length150 mm
Length of cut100 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3 mm
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
  • Usually arrives within 14 working days