GUHRING 01287 003.000 MACHINE TAPS 9012870030000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1287 3.000
Rubix:337A3798
Manufacturer :9012870030000
EAN:4031093702973


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 01287 003.000 MACHINE TAPS 9012870030000
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days