WALTERPROT 234104-UNF8 ADVANCED MACHINE TAPS HSS-E 5078601
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:234104-UNF8
Rubix:357A4194
Manufacturer :5078601
EAN:4042446030735

Documents
Product details : WALTERPROT 234104-UNF8 ADVANCED MACHINE TAPS HSS-E 5078601
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | unf #8 - 36 |
| No. of threads per inch | 20 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 67.38 excl. VAT
/ Each
£ 80.86 incl. VAT
- Usually arrives within 14 working days