WALTERPROT 2121763-M8X1 ADVANCED MACHINE TAPS HSS-E 5664570
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2121763-M8X1
Rubix:357A5037
Manufacturer :5664570
EAN:4042446192716

Technical specifications
| Threading | m8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 2121763-M8X1 ADVANCED MACHINE TAPS HSS-E 5664570
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m8x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ Each
£ 117.00 incl. VAT
- Usually arrives within 14 working days