GUHRING 02850 008.000 MACHINE TAPS 9028500080000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2850 8.000
Rubix:340A3752
Manufacturer :9028500080000
EAN:4031093608954


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02850 008.000 MACHINE TAPS 9028500080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Usually arrives within 14 working days