GUHRING 02944 012.000 MACHINE TAP SOLID CARBIDE


Machine thread-cutter Gühring

References
gühring:9029440120000
rubix:155A8991
ean:4031093621359
brand logo
brand logo
Technical specifications
ThreadingMetric
Threading diameter12 mm
Body materialHSS-E
See all Specifications

Product details : GUHRING 02944 012.000 MACHINE TAP SOLID CARBIDE


Solid carbide through hole machine tap Design: Factory standard, tolerance range ISO 2/6H, type H, with point form D (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for annealed steels up to 62 HRC. Note: Different core hole Ø. Please order the appropriate jobber drill (order no. 1189) separately.

Technical specifications


Attributes
ThreadingMetric
Threading diameter12 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.3 mm
Show UNSPSC/ECL@SS
£ 313.91 excl. VAT
/ Each
£ 376.69 incl. VAT
  • Usually arrives within 14 working days