TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU DIP AMBER 3X42C GLOVES 5/2XS


TRAFFI TG5360 LXT ULTRAFINE X-DURA PU GLOVES 3X42C

References
traffiglove:TG5360-5
rubix:239A5448
manufacturer :TG5360-05
ean:5055681050306

Product details : TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU DIP AMBER 3X42C GLOVES 5/2XS


The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level C. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_3X42C

Technical specifications


Attributes
Size5
TypeGlove
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • In stock: Next day delivery