References
Uvex:6008008
Rubix:222A3315
Manufacturer :6008008
EAN:4048612043493



Product details : UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 8/M
All purpose glove, very lightweight, offering good protection against cuts. Its aqua-polymer foam coating, with suitable coating in dry and slightly moist environments, is very flexible. In response to the standard Uvex standard, it is guaranteed with no harmful substance and suitable for people with allergies. EN388 Standard.
Strengths
Good cut protection. Excellent dexterity. Excellent gripping in a dry environment. Very high level of breathability.
Applications
Precision assembly. Precision work.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | b |
| Main material | polyamide |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polymer |
| Material | polyamide/ spandex/ hppe/ fibreglass |
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- Usually arrives within 14 working days
