TouchNTuff 92-600
As the world’s best-selling disposable nitrile glove, the TouchNTuff 92-600 is known for a comfortable fit with reliable chemical splash protection. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. TouchNTuff® 92-600 gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly. Also available in smaller packages for vending machines.
Logistic Weight | 6 g |
---|---|
Size | 08,5/09 |
Main material | nitrile |
Length | 240 mm |
Packaging | case=1000 pcs/10 dispensers/boxes; dispenser/box=100 pcs |
Thickness | 0.12 mm |
Cuff style | beaded |
Food contact | yes |
Colour | green |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | nitrile |
In stock: Next day delivery