SKYTEC SKYUTAH3 UTAH DISPOSABLE NITRILE GLOVES BLUE L BX100

Chemical resistant glove Skytec

See technical informationSee documents
References
Skytec:UTAH-9
Rubix:1494087
EAN:5060149200360
brand logo
Technical specifications
Size9
Length240 mm
Main materialnitrile
See all Specifications
Documents

Product details : SKYTEC SKYUTAH3 UTAH DISPOSABLE NITRILE GLOVES BLUE L BX100


High performance, powder-free, nitrile single use disposable glove. Significantly stronger alternative to latex and food safe.Significantly stronger alternative to latex
Comfortable with a ‘second skin’ feel
Resistant to oils, acids and many chemicals
Textured finish on fingertips for improved grip and touch
Powder-free, non-sterile
AQL 1.5
Approved for food handling
Latex free - ideal for people with a type I latex sensitivity
Conforms to ASTM D6319-10 and D6124-06

Technical specifications


Attributes
Size9
Length240 mm
Main materialnitrile
Materialnitrile
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • Usually arrives within 14 working days