TEGERA 7351 CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 7351
See technical informationSee documentsReferences
Tegera:7351-10
Rubix:236A4657
EAN:7392626061712

Documents
Product details : TEGERA 7351 CHEMICAL PROTECTION GLOVE 10 XL
Multipurpose nitrile glove with good grip for work in wet and dry environments. The chemical protection layer is 0,3 mm/11,8 mil. Knitted lining in interlock and cotton for extra comfort. The glove is oil and grease resistant, water and oil repellent and approved for handling foodstuffs. Latex-free.
Multipurpose glove with good grip for work in wet and dry environments.
Strengths
Protection against chemicals,Approved for handling foodstuffs,Latex-free,Oil and grease resistant,Water and oil repellent,Waterproof
Applications
Agricultural work,Building and construction,Chemical technology work,Chemical work,Concrete work,Construction,Fishing,Fishing industry work,Food handling,Marine work,Petro-chemical work,Repair work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Main material | nitrile |
| Colour | blue |
| Thickness | 0.3 mm |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
