Synthetic glove TEGERA 868
Size | 11 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 3 |
Size | 11 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 3 |
Main material | polyester |
Usage environment | dry |
Packaging | 6 pack;120 carton |
Colour | grey |
Material | polyester (liner) |
Usually arrives within 14 working days