Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
General handling glove Ansell
References
ansell:
48-305/9
rubix:
80449371
manufacturer :
48305090
ean:
10076490455665
Technical specifications
Size
9
Coating
Latex
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
Technical specifications
Attributes
Size
9
Coating
Latex
Abrasion resistance level
2
Main material
Polyester
Usage environment
Humid
Length
230
mm
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 8128 TEXTILE GLOVE 7 S
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 8 PK1
TEGERA 294 LEATHER GLOVE 9 L
TEGERA 6751 LEATHER GLOVE 8 M
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 10
SKYTEC SKY503 BETA 1 MTP NITRILE GLOVES RED 9/L
TEGERA 8106T LEATHER GLOVE 12 3XL
GISS 840016 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 11
TEGERA 779 SYNTHETIC GLOVE 10 XL
TEGERA 43001 SYNTHETIC GLOVE CRF 8 M
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 7/M
PORTWEST AP62G8RM DERMIFLEX AQUA GLOVE GREYBK SIZE M
TEGERA 320 SYNTHETIC LEATHER GLOVE 9 L
GISS 894411 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 10