Precision Work Gloves
Size | 10 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 10 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nylon |
Usage environment | Humid |
Packaging | 6 Bundle |
Cuff style | Knitwrist |
Colour | Blue |
Secondary colour | Black |
Material | Spandex (Lining) ;Nylon (Lining, Inner);Nitrile (Dipping, Outer);Textile (Cuff);Elastane (Inner) |
Usually arrives within 14 working days