Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 294 LEATHER GLOVE 9 L
TEGERA 294 LEATHER GLOVE 9 L
Leather glove TEGERA 294
References
tegera:
294-9
rubix:
386A0714
ean:
7392626055230
Technical specifications
Size
9
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 294 LEATHER GLOVE 9 L
TEGERA® 294, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, polyester, polypropylene, Cat. II, wind and waterproof back, water repellent leather, for allround work
Technical specifications
Attributes
Size
9
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 11 PK1
PORTWEST A199GRRXL ANTISTATIC PU PALM GLOVE
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 8
TEGERA 795 TEXTILE GLOVE ONE SIZE
TEGERA 680 LEATHER GLOVE 11 2XL
TEGERA 113 LEATHER GLOVE 7 S
TEGERA 8852 OIL GRIP 4111X GLOVES 10 XL
TEGERA 919 TEXTILE GLOVE 7 S
TEGERA 35 LEATHER GLOVE 8 M
GISS 840013 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 8
PORTWEST A110-9 A110 GLOVE PVC WHITE BLUE DOTS SIZE 9
TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 7
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 9/XL
TEGERA 431 SYNTHETIC GLOVE CRF 7 S