Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8106T LEATHER GLOVE 12 3XL
TEGERA 8106T LEATHER GLOVE 12 3XL
General handling glove Tegera
References
tegera:
8106T 12
rubix:
386A1502
ean:
7340118380032
Technical specifications
Size
12
Coating
Leather
Main material
Leather
Product details
Technical specifications
Product details : TEGERA 8106T LEATHER GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Coating
Leather
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.45
excl. VAT
/
Each
£
36.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 11
TEGERA 778 SYNTHETIC GLOVE 7 S
PORTWEST A330NARM NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE M
TEGERA 868 SYNTHETIC GLOVE 6 XS
GISS 861431 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 8
SKYTEC SKG00002DD OREGON MTP NITRILE GLOVES BLUE 7/S
TEGERA 855 SYNTHETIC GLOVE 9 L
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 9
TEGERA 318 TEXTILE GLOVE 10 XL
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 9/XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 432 SYNTHETIC GLOVE CRF 9 L
TEGERA 723A SYNTHETIC GLOVE 8 M