Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 10 XL
TEGERA 436 SYNTHETIC GLOVE 10 XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-10
rubix:
386A0912
ean:
6408487558382
Technical specifications
Size
10
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Cutting resistance level
D
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE M
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 8/M
UVEX 60604 D500 FOAM 4X42D LIME/ANTHRACITE GLOVES 10/XL
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 10
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/D'GRY SIZE 6
GISS 840048 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 11
UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 11/2XL
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 11/2XL
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 11 2XL
SKYTEC SKY291 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 7/S
UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 11/2XL
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 8
GISS 895964 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 8
GISS 895941 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 6
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 8/M