ANSELL HYFLEX 11-939 CUT FOAM NITRILE GLOVES 4X42B 10 XL
HyFlex 11939
See technical informationSee documentsReferences
Ansell:11-939-10
Rubix:2588520
Manufacturer :11939100
EAN:10076490449749

Documents
Product details : ANSELL HYFLEX 11-939 CUT FOAM NITRILE GLOVES 4X42B 10 XL
HyFlex foam gloves with RIPEL technology keeps oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance
Lightest Weight: Up to 20% Lighter
Design and ZONZ Comfort Fit technology delivering all day comfort in htese Hyflex foam gloves.
The lightest weight cut-resistant + oil-repellent HyFlex foam gloves with reinforced thumb crotch that provides up to 12x the durability for extended wear.
Strengths
- Protects against lacerations, oil and industrial fluid exposure
- Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
- Reinforced thumb crotch for increased protection & extended use life
- Grip performance for safe handling in dry-to-oily applications
- High durability FORTIX coating for extended product use life
- Silicone free
- Also available in vend pack
Applications
Inspection, selecting, checking parts|Assembly & inspection of components|Picking, fastening components|Chassis assembly, body trimming|Adjusting parts, systems|Delivery of parts to production line|Equipment repair & maintenance|Engine transmission and repair|Oil, fluids and filter change|Inspection (picking, checking and marking)|Feeding the press and removing spare parts from it|Fastening components, parts|Adjusting panels parts components|Press shop operations
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | hppe |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Length | 261 mm |
| Colour | grey |
| Material | dyneema® diamond technology |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
- In stock: Next day delivery