Cut-resistant gloves and sleeves Tegera
Size | 11 |
---|---|
Cutting resistance level | D |
Main material | Other |
Size | 11 |
---|---|
Cutting resistance level | D |
Main material | Other |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Colour | Grey |
Usually arrives within 14 working days