Cut Protection Glove
Size | 11 |
---|---|
Cutting resistance level | D |
Main material | HPPE |
Size | 11 |
---|---|
Cutting resistance level | D |
Main material | HPPE |
Usage environment | Dry |
Coating | Elastane |
Cuff style | Knitwrist |
Type | Glove |
Colour | Grey |
Secondary colour | Black |
Material | Elastane;High-Performance Polyethylene (HPPE);Polyamide (PA);Steel |
Usually arrives within 14 working days