Cut Protection Glove
Size | 10 |
---|---|
Cutting resistance level | 4 |
Main material | Polyamide |
Size | 10 |
---|---|
Cutting resistance level | 4 |
Main material | Polyamide |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 4 |
Cuff style | Knitted Cuff |
Type | Glove |
Colour | Anthracite |
Secondary colour | Other |
Material | Bamboo-viscose, Dyneema® Diamond Technology, Polyamide, Steel |
Usually arrives within 14 working days