Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 11 2XL
TEGERA 436 SYNTHETIC GLOVE 11 2XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-11
rubix:
386A0913
ean:
6408487558535
Technical specifications
Size
11
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Cutting resistance level
D
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8355 LEATHER GLOVE 9 L
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 9
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 11 2XL
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 9
TEGERA 8814 SYNTHETIC GLOVE CRF 11 2XL
GISS 840051 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S8
ANSELL 11-939 HYFLEX 4X42B F/C NITRILE GRIPTECH GLOVES GRY/BLK SIZE 11
PORTWEST A722 ANTI IMPACT CUT RESISTANT 5 NITRILE GREY BLK LARGE
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 9/L
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 9/L
SKYTEC SKY032 NINJA X4 CUT B PROTECTION GLOVES GREY 8/M
"ANSELL 11-251-12-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 12"""
PORTWEST AP55 WATERPROOF HR IMPACT GLOVE GRY/BLK XL 4X43DP X1XXXX
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 11/2XL