Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8355 LEATHER GLOVE 9 L
TEGERA 8355 LEATHER GLOVE 9 L
Leather glove TEGERA 8355
References
tegera:
8355-9
rubix:
386A1740
ean:
7340118317953
Technical specifications
Size
9
Cutting resistance level
3
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8355 LEATHER GLOVE 9 L
TEGERA® 8355, Cut resistant glove, winter-lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Thinsulate™ 40g, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
9
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Kevlar
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.33
excl. VAT
/
Each
£
49.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00055DF TORIN + CUT F PROTECTION GLOVES YELLOW 8/M
ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 11
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 7 S
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 11/2XL
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 9/L
TEGERA 666 SYNTHETIC GLOVE 7 S
PORTWEST A330YERXL NITRILE LIGHT KNITWRIST GLOVE YELLOW SIZE XL
TEGERA 8832R SYNTHETIC GLOVE CRF 8 M
SKYTEC SKY032 NINJA X4 CUT B PROTECTION GLOVES GREY 8/M
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE10
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 6 XS
ANSELL 11-724 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 6
11-755-7 ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 7
PORTWEST A622G7RS MR CUT PU PALM GLOVE 4X43C GREY SIZE S
GISS 861859 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 6