Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
General handling glove Polyco Healthline
References
polyco healthline:
840-8.5
rubix:
1370517
Technical specifications
Size
8,5
Coating
Latex
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
Technical specifications
Attributes
Size
8,5
Coating
Latex
Main material
Cotton
Packaging
12 Pair Polybag;48 Pair Case
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.67
excl. VAT
/
Each
£
6.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TEGERA 863R SYNTHETIC GLOVE 6 XS
TEGERA 863 SYNTHETIC GLOVE 11 2XL
TEGERA 340 LEATHER GLOVE 8 M
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 9
PORTWEST A330YERL NITRILE LIGHT KNITWRIST GLOVE YELLOW SIZE L
TEGERA 13 LEATHER GLOVE 8 M
TEGERA 737 SYNTHETIC GLOVE 6 XS
TEGERA 883A SYNTHETIC GLOVE 10 XL
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
GISS 855058 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 11
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 863R SYNTHETIC GLOVE 9 L
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL