MASCOT 19569 ACCELERATE SAFE BIB & BRACE W/K PCTS HV ORG/DANTH 40.5T
High Visibility bib overall Mascot
See technical informationReferences
Mascot:19569-236-1418-90C56
Rubix:378A4114
EAN:5711074872862

Product details : MASCOT 19569 ACCELERATE SAFE BIB & BRACE W/K PCTS HV ORG/DANTH 40.5T
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 90/56 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
Show UNSPSC/ECL@SS
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
- Usually arrives within 14 working days
Size
90/56
