Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853R OIL GRIP 4111X GLOVES 10 XL
TEGERA 8853R OIL GRIP 4111X GLOVES 10 XL
General handling glove Tegera
References
tegera:
8853R-10
rubix:
389A3571
ean:
7340118489353
Technical specifications
Size
10
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853R OIL GRIP 4111X GLOVES 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 9 PK1
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 10
TEGERA 932 TEXTILE GLOVE 9 L
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE L PK1
TEGERA 874 SYNTHETIC GLOVE 7 S
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
TEGERA 8800 SYNTHETIC GLOVE INFINITY 11 2XL
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 9 PK1
ANSELL 48-929 EDGE 4X43C NITRILE DDIPPED HPPE GLOVES GRY/BLK SIZE 11
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 7 PK1
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 7
TEGERA 8833R SYNTHETIC GLOVE 10 XL
TEGERA 310A TEXTILE GLOVE 6 XS
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 8
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 6