POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 7 PK1


POLYCO Grip It® Oil C3

References
polyco healthline:GIOK3/07
rubix:80212989
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Main materialNitrile
See all Specifications

Product details : POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 7 PK1


Seamless knitted cut resistant liner with dual nitrile coating. Handling: Providing ultimate abrasion protection and gripping ability. Utilising two layers of nitrile; the first layer fully coated and the second palm coated. Durable: Delivers excellent protection, durability and a long life expectancy.
Comfort: The soft seamless knitted liner has a resilient nitrile coating ensuring ultimate comfort with minimal hand fatigue in prolonged use. Knit Wrist: Elasticated wrist for secure fit and protection from debris.
Standard : EN388_4X43B, EN407_X1XXXX

Technical specifications


Attributes
Size7
CoatingNitrile
Main materialNitrile
Secondary colourBlack
MaterialNitrile
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
  • Usually arrives within 14 working days