Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 932 TEXTILE GLOVE 9 L
TEGERA 932 TEXTILE GLOVE 9 L
General handling glove Tegera
References
tegera:
932-9
rubix:
386A2317
ean:
7340118426853
Technical specifications
Size
9
Coating
Vinyl
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : TEGERA 932 TEXTILE GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
Vinyl
Abrasion resistance level
1
Main material
Polyester
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8120 TEXTILE GLOVE 8 M
TEGERA 8802 SYNTHETIC GLOVE INFINITY 5 2XS
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9
SKYTEC SKY065 IDAHO MTP HPT GLOVES BLACK 11/XXL
TEGERA 778 SYNTHETIC GLOVE 7 S
TEGERA 119 LEATHER GLOVE 7 S
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9
TEGERA 116 LEATHER GLOVE 11 2XL
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 7
TEGERA 886 SYNTHETIC GLOVE 6 XS
TEGERA 33 LEATHER GLOVE 10 XL
TEGERA 671 LEATHER GLOVE 6 XS
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 8 M
TEGERA 116 LEATHER GLOVE 8 M