Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE XL
High Visibility jacket Regatta
References
regatta:
TRA712 188 80
rubix:
377A5243
ean:
5063019699943
Technical specifications
Colour
orange
Size
xl
Main material
polyester
Product details
Technical specifications
Product details : REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE XL
Technical specifications
Attributes
Colour
orange
Size
xl
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.29
excl. VAT
/
Each
£
26.75
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK 4XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 4XL
MASCOT 15909 FORSTER JACKET HV YEL/DNAVY 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY L
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 2XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE XS
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 5XL
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN M
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW S
Portwest S466YGRM Contrast Traffic Jacket YeGree SIZE M
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE S
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 6XL