Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
References
vikan:
526952
rubix:
124A2119
ean:
5705025269528
Technical specifications
Type
VEHICLE BRUSH WATERFED
See all Specifications
Product details
Technical specifications
Product details : VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
Effectively clean all kinds of small surfaces with this versatile, waterfed Vehicle Brush, which doubles as a dip brush. Compatible with all Vikan Transport System handles.
Technical specifications
Attributes
Type
VEHICLE BRUSH WATERFED
Length
23
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.60
excl. VAT
/
Each
£
18.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
HILLBRUSH D7B PREMIER MEDIUM 254MM SHORT HANDLED BRUSH BLUE
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
VIKAN 31743 BLU BROOM 410MM SOFTHARD
HILLBRUSH B1786G PREMIER STIFF 500MM SWEEPING BROOM GREEN
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
"SPARTEX N.22B 13"" STIFF BLACK PVC SADDLEBACK YARD BROOM HEAD"
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 70142 GRN MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
ROBERTSCOT 103133/RED HANDLE CONTRACT 133CM RED
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD