Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH916Z
rubix:
386A6585
manufacturer :
DH916Z
Product details
Technical specifications
Product details : GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
Sump Capacity: 1729L Weight kg: 830 3 Year Guarantee
Strengths
Fully welded construction
Applications
Stores drums
Technical specifications
Attributes
Width
3000
mm
Height
3070
mm
Depth
127
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10,860.93
excl. VAT
/
Each
£
13,033.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
SPARTEX R3340604 20LSPILL TRAY + GRATE 595MM X 395MM X 175MM YEL/BLK
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
GPC GDSP10 GALVANISED SUMP PALLET-1X IBC UNIT
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL