Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
Secondary Containment/Retention GPC Industries
References
gpc industries:
SF1001
rubix:
386A6573
manufacturer :
SF1001
Product details
Technical specifications
Product details : GPC SF1001 SUMP FLOORING - 1400 X 1250 160
Sump capacity: 263L 3 Year Guarantee
Strengths
Versatile
Applications
Oil storage with leakage safety
Technical specifications
Attributes
Length
1400
mm
Width
1250
mm
Height
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,711.07
excl. VAT
/
Each
£
2,053.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
SPARTEX P3281290 2 DRUM BUNDED WORKFLOOR 1260 X 860 X 150MM YEL/BLK
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
GPC SRL21R RED ROPE 1500
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK