Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201514
rubix:
225A8057
Product details
Technical specifications
Product details : SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
For storage of 4 x 205L
Meets oil storage regulations holding 110%or 25% of combined total (whichever is greater) of container(s) capacity.
A robust solution to storing drums outdoors.
Complete with roller shutter door and central lock.
Technical specifications
Attributes
Length
1470
mm
Width
1310
mm
Height
2070
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,382.25
excl. VAT
/
Each
£
1,658.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
GPC SR1250 SAFETY RAIL BLUE 1250L
SPARTEX P3281290 2 DRUM BUNDED WORKFLOOR 1260 X 860 X 150MM YEL/BLK
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK