Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
Secondary Containment/Retention GPC Industries
References
gpc industries:
SR1051
rubix:
386A6576
manufacturer :
SR1051
Product details
Technical specifications
Product details : GPC SR1051 OPTIONAL RAMP 1000 X 500 160
To be used with SF1001, SF2301 or SF2831 3 Year Guarantee
Strengths
Versatile
Applications
Transports heavy duty objects
Technical specifications
Attributes
Length
1000
mm
Width
500
mm
Height
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
609.53
excl. VAT
/
Each
£
731.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445