Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
Secondary Containment/Retention GPC Industries
References
gpc industries:
DSP02G
rubix:
206A8944
manufacturer :
DSP02G
Product details
Technical specifications
Product details : GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
To be used with SF1001, SF2301 or SF28313 Year Guarantee
Strengths
Versatile
Applications
lifting equiptment - hand or foot operated
Technical specifications
Attributes
Length
1400
mm
Width
625
mm
Height
300
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,030.01
excl. VAT
/
Each
£
1,236.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
GPC SR1250 SAFETY RAIL BLUE 1250L
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
GPC SRL21R RED ROPE 1500
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
GPC SRL22B BLUE ROPE 1500
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL