Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
Secondary Containment/Retention Spartex
References
spartex:
UK-P3230504
rubix:
225A8090
Product details
Technical specifications
Product details : SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
A robust cabinet fitted with a hinged lockable door and two shelves ideal for use in laboratories, or on the shop floor as a “local storage point”.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.21
excl. VAT
/
Each
£
404.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
GPC GDSP10 GALVANISED SUMP PALLET-1X IBC UNIT
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070