Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201413
rubix:
225A8052
Product details
Technical specifications
Product details : SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
For storage of 4 x 205L
Meets oil storage regulations holding 110%or 25% of combined total (whichever is greater) of container(s) capacity.
A low cost solution to storing drums outdoors.
Technical specifications
Attributes
Length
1415
mm
Width
1310
mm
Height
1870
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,618.41
excl. VAT
/
Each
£
1,942.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
SPARTEX P3048080 64L DRIP TRAY800MM X 800MM X 120MM BLACK
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
GPC SRL25B BLACK ROPE 1500
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160