Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201420
rubix:
225A8064
Product details
Technical specifications
Product details : SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
For storage of 1 x IBC
Meets oil storage regulations holding 110% of container capacity.
Fork pockets mean it can be quickly and easily moved around site.
Complete with integral dispensing area, to reduce spills during filling and dispensing.
Technical specifications
Attributes
Length
2065
mm
Width
1445
mm
Height
705
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
822.20
excl. VAT
/
Each
£
986.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
SPARTEX P3281290 2 DRUM BUNDED WORKFLOOR 1260 X 860 X 150MM YEL/BLK
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
GPC SR1250 SAFETY RAIL BLUE 1250L
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL