Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH920Z
rubix:
386A6586
manufacturer :
DH920Z
Product details
Technical specifications
Product details : GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
Sump Capacity: 2223L Weight kg: 860 3 Year Guarantee
Strengths
Fully welded construction
Applications
Stores drums
Technical specifications
Attributes
Width
3715
mm
Height
3070
mm
Depth
127
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12,922.90
excl. VAT
/
Each
£
15,507.48
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
SPARTEX R3340804 30LSPILL TRAY + GRATE 805MM X 405MM X 170MM YEL/BLK
GPC SRL22B BLUE ROPE 1500
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
SPARTEX P3230908 POLYSTORAGE CABINET 100L 920MM X 740MM X 1520MM YEL
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
GPC SRL21R RED ROPE 1500
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393